Shop All Feeler Gauges
Precision Brand
Shim Stock, Roll, SS, .015"
Mfr # 22144
Zoro # G3786697
product price: $67.55
/ea
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Roll
- Material Stainless Steel
- Thickness (In.) 0.015
- Thickness (mm) .381
- Length 50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 22144
- Zoro # G3786697
- UPC # 698158221448
- Country of Origin India
- Category Feeler Gauges
Dimensions
Length | 50" |
Width Tolerance | +/-0.001 in |
Width | 6" |
Shim Width | 6 in |
Shim Length | 60 in |
Size | 6 x 50" |
Length Tolerance | +3.000/-0.250 in |
Description
Shim Stock, Shim Length 60 in, Shim Width 6 in, Thickness 0.015 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.001 in, Thickness Tolerance +/-10 Percent, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Application Brackets, Gaskets, Shims, Springs, Washers, Wear Plates, System of Measurement Inch, Material Quality Standards AISI-T302, ASTM-A-666, SAE-30302, Pack Size Small Pack, Rockwell Hardness C40-45, Tensile Strength 185,000 psi
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 90 Deg, 5/8, HSS, Uncoated (55047)
- WESTWARD HSS Thread Die, 2 In, M24, 1.5 Pitch (10T911)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (13H766)
- WESTWARD 1/2 in Drive, 25mm Hex Metric Socket, 6 Points (53YV16)
- PRECISION BRAND Shim Stock, Roll, SS, .031" (22151)
- PRECISION BRAND Feeler Gauge, 0.0060x12 L, PK12 (19285)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0050 In (19265)
- PRECISION BRAND Feeler Gauge, 0.0090x12 L, PK12 (19360)
- PRECISION BRAND Feeler Gauge, 0.0400x12 L, PK12 (19790)
- PRECISION BRAND Shim Stock, Blue, .005", Poly, 5"x20" (44135)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, Assort. (19821)
- Precision Brand Precision Gauges & Accessories