Shop All Shim Stock
Precision Brand
Shim Stock, Roll, High Blue Stl, 0.0040 In
Mfr # 23130
Zoro # G0779624
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade 1095
- Shim Thickness 0.004 in
- Thickness Tolerance +/-0.001 in
- Shim Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 23130
- Zoro # G0779624
- UPC # 698158231300
- Country of Origin India
- Category Shim Stock
Dimensions
Shim Width | 5 in |
Width Tolerance | +/-0.005 in |
Shim Length | 50 in |
Length Tolerance | +3.000/-0.250 in |
Length | 50" |
Size | 5 x 50" |
Outside Dia. | 3-15/16", Flange 4-1/8" |
Width | 5" |
Description
Shim Stock, Shim Length 50 in, Shim Width 5 in, Thickness 0.004 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.001 in, Material Steel, Material Grade/Class Grade 1095, Finish Plain, Temper Full Hard, Color Silver, Application Tool and Die Set Up, System of Measurement Inch, Material Quality Standards AISI-1095, AMS-5122, SAE-1095, Pack Size Small Pack, Rockwell Hardness C48-51, Tensile Strength 230,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Brass, 360, 5/8 Dia x 3 Ft L (BR360/58-36)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A (BULK-RS-N50-875)
- ONLINEMETALS 0.5" Alloy Steel Round Bar 8620-Cold Finish (15006)
- E. JAMES Rubber Sheet, SBR, 1/4"Thick, 12"x12", 70A (1500-1/4A)
- PRECISION BRAND Shim Stock, Cold Low Stl, 0.0310 In, PK2 (16655)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0090 In (16425)
- PRECISION BRAND Stainless Shim 0.005in 6in X 60in Other Metalworking Tools & Consumable (22153 22LX5)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0030 In, 6 In (17240)
- PRECISION BRAND Shim Stock, Roll, High Blue Stl, 0.0020 In (23110)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0220 In (16755)
- ALOMA SS Shim, Type C, 0.010In, 300 Series, PK20 (C - 0.010)
- Precision Brand Shim Stock