Shop All Shim Stock
Precision Brand
Shim Stock, Roll, High Blue Stl, 0.0030 In
Mfr # 23120
Zoro # G1986643
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade 1095
- Shim Thickness 0.003 in
- Thickness Tolerance +/-0.001 in
- Shim Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 23120
- Zoro # G1986643
- UPC # 698158231201
- Country of Origin India
- Category Shim Stock
Dimensions
Shim Width | 3 in |
Width Tolerance | +/-0.005 in |
Shim Length | 50 in |
Length Tolerance | +3.000/-0.250 in |
Width | 3" |
Length | 50" |
Size | 3 x 50" |
Outside Dia. | 3-15/16", Flange 4-1/8" |
Description
Shim Stock, Shim Length 50 in, Shim Width 3 in, Thickness 0.003 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.001 in, Material Steel, Material Grade/Class Grade 1095, Finish Plain, Temper Full Hard, Color Silver, Application Tool and Die Set Up, System of Measurement Inch, Material Quality Standards AISI-1095, AMS-5122, SAE-1095, Pack Size Small Pack, Rockwell Hardness C48-51, Tensile Strength 230,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Copolymer Rod Stock 1 ft. L, 2" Dia. (1NMW6)
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 1.000" Thick (BULK-PS-UHMW-68)
- ZORO SELECT Neoprene Sheet, 60A, 5'x4'x1/16", Black (BULK-RS-NFR60-37)
- E. JAMES Rubber Roll, Gum, 1/8 in. Thick, 25 ft., 40A (387-1/8-25)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.005 In, PK10 (44635)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0125In, Black, PK10 (44650)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0010 In, Width: 12" (22135)
- PRECISION BRAND ShimStck, Sheet, Poly, 0.0020In, 5 L, PK5 (44520)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22971)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0060 In (22250)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0200 In (16590)
- Precision Brand Shim Stock