Shop All Shim Stock
Precision Brand
Shim Stock, Roll, High Blue Stl, 0.0020 In
Mfr # 23110
Zoro # G2549452
original price:
$34.65
21% off
new price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade 1095
- Shim Thickness 0.002 in
- Thickness Tolerance +/-0.001 in
- Shim Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 23110
- Zoro # G2549452
- UPC # 698158231102
- Country of Origin India
- Category Shim Stock
Dimensions
Shim Width | 3 in |
Width Tolerance | +/-0.005 in |
Shim Length | 50 in |
Length Tolerance | +3.000/-0.250 in |
Width | 3" |
Outside Dia. | 3-15/16", Flange 4-1/8" |
Size | 3 x 50" |
Length | 50" |
Description
Shim Stock, Shim Length 50 in, Shim Width 3 in, Thickness 0.002 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.001 in, Material Steel, Material Grade/Class Grade 1095, Finish Plain, Temper Full Hard, Color Silver, Application Tool and Die Set Up, System of Measurement Inch, Material Quality Standards AISI-1095, AMS-5122, SAE-1095, Pack Size Small Pack, Rockwell Hardness C48-51, Tensile Strength 230,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 2" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (989)
- ONLINEMETALS 1" x 2" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded Radius Corner (23490)
- ZORO SELECT Clear Acrylic Sheet Stock 24" L x 24" W x 0.118" Thick (BULK-PS-ACR-10)
- ZORO SELECT Silicone Sheet, 60A, 36"x36"x0.375", White (BULK-RS-S60WFDA-27)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0040 In (44230)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22976)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22977)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0020In, PK10 (16820)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0025 In (16215)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0200", Yellow, PK10 (44660)
- AMPG Shim, Round, Min ID 0.313 In, PK25 (2JHC9)
- Precision Brand Shim Stock