Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Cold Low Stl, 150mm
Mfr # 16972
Zoro # G3495387
original price:
$10.69
13% off
new price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.0039 in
- Thickness Tolerance +/-10%
- Shim Width 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 16972
- Zoro # G3495387
- UPC # 698158169726
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 150 mm |
Width Tolerance | +/-2.500 mm |
Shim Length | 2 1/2 m |
Length Tolerance | +3.000/-0.250 in |
Length | 2.5m |
Width | 150mm |
Size | 150mm x 2.5M |
Description
Shim Stock, Shim Length 2 1/2 m, Shim Width 150 mm, Thickness 0.1 mm, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-2.500 mm, Thickness Tolerance +/-10 Percent, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Metric, Material Quality Standards AISI-1008, AISI-1010, ASTM-A109, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Silicone Rubber Strip - 40A - 1/32" Thick x 1/4" Wide x 10ft. Long (BULK-RS-S40-76)
- E. JAMES Sheet Rubber, 1/2, 12" X 10ft Neo Economy 70 (50070-1/2X12X10)
- E. JAMES Sheet Rubber, 3/4, 8" X 24" Neo Economy 60 (50060-3/4E)
- ZORO SELECT Rubber Strip, Gum, 3/8"Thick, 36"x2", 40A (BULK-RS-NAT40-351)
- PRECISION BRAND Shim Stock, Cold Low Stl, 0.0250 In, PK2 (16625)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0125In, Black, PK10 (44550)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0020In, PK10 (16820)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0500 In, Clear, PK3 (44680)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0020 In, 6 In (17725)
- PRECISION BRAND ShimStock, Sheet, Cold302 SS, 0.0250In, PK2 (22590)
- PRECISION BRAND Shim Stock, Roll, High Blue Stl, 0.0070 In (23165)
- Precision Brand Shim Stock