Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Cold Low Stl, 0.0250 In
Mfr # 16640
Zoro # G0615745
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.025 in
- Thickness Tolerance +/-0.001 in
- Shim Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 16640
- Zoro # G0615745
- UPC # 698158166404
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 12 in |
Width Tolerance | +/-0.010 in |
Shim Length | 120 in |
Length Tolerance | +3.000/-0.250 in |
Width | 12" |
Length | 120" |
Size | 12 x 120" |
Description
Shim Stock, Shim Length 120 in, Shim Width 12 in, Thickness 0.025 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.010 in, Thickness Tolerance +/-0.001 in, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards AISI-1008, AISI-1010, ASTM-A109, Pack Size Bulk Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.177" Thick (PS-PC-SR-187)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 24" W x 0.188" Thick (1UTT7)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 150mm (16971)
- E. JAMES Rubber Sheet, Gum, 1/2"Thick, 36"x12", 40A (387-1/2C)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0500 In, Clear, PK3 (44580)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0200 In, 6 In (17730)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0050 In (22230)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0220 In (16610)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0060 In (16355)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.005, 5L, PK10 (44535)
- PRECISION BRAND ShimStock, Sheet, Brass, 0.0200 In, 6 In, PK2 (17490)
- Precision Brand Shim Stock