Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Cold Low Stl, 0.0220 In
Mfr # 16755
Zoro # G0582635
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.022 in
- Thickness Tolerance +/-0.001 in
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 16755
- Zoro # G0582635
- UPC # 698158167555
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 180 in |
Length Tolerance | +3.000/-0.250 in |
Size | 6 x 180" |
Width | 6" |
Length | 180" |
Description
Shim Stock, Shim Length 180 in, Shim Width 6 in, Thickness 0.022 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.001 in, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards AISI-1008, AISI-1010, ASTM-A109, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 2 in Thick, Charcoal (5GDR6)
- ZORO SELECT Flat Stock, 0.500", 1-1/4" W, 1 ft. (CUREC01051)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1/2 In (B932S000004-13)
- ZORO SELECT Black ABS Sheet Stock 48" L x 24" W x 0.125" Thick (1ZBT4)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0010 In (44210)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0220 In (16610)
- PRECISION BRAND Shim Stock, Sheet, Brass, 0.0030 In, 6", PK10 (17830)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0150 In, Width: 6" (22365)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0100 In, 6 In (17415)
- PRECISION BRAND Alum Laminated, .003", .032 x 24 x 24" (71332)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 12x50 In x0.381mm (316-015-12-50)
- Precision Brand Shim Stock