Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Cold Low Stl, 0.0090 In
Mfr # 16425
Zoro # G1473473
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.009 in
- Thickness Tolerance +/-0.00075 in
- Shim Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 16425
- Zoro # G1473473
- UPC # 698158164257
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 12 in |
Width Tolerance | +/-0.010 in |
Shim Length | 120 in |
Length Tolerance | +3.000/-0.250 in |
Length | 120" |
Width | 12" |
Size | 12 x 120" |
Description
Shim Stock, Shim Length 120 in, Shim Width 12 in, Thickness 0.009 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.010 in, Thickness Tolerance +/-0.00075 in, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards AISI-1008, AISI-1010, ASTM-A109, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, M5x0.80mmx8mm, PK100 (M51260.050.0008)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon 50 PK (50197)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Steel Black Oxide Finish, 25 PK (M38100.160.0001)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in, Torx Drive, 50 PK (12137)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0100 In, 6 In (17710)
- PRECISION BRAND ShimStock, Sheet, Cold302 SS, 0.0310In, PK2 (22993)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0200 In, 6 In (17495)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0020 In, 6 In (17195)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0090 In, 6 In (17390)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0150In, PK10 (16885)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0020In, PK10 (16820)
- Precision Brand Shim Stock