Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Cold Low Stl, 0.0070 In
Mfr # 16795
Zoro # G1473726
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.007 in
- Thickness Tolerance +/-0.00075 in
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 16795
- Zoro # G1473726
- UPC # 698158167951
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 180 in |
Length Tolerance | +3.000/-0.250 in |
Length | 180" |
Size | 6 x 180" |
Width | 6" |
Description
Shim Stock, Shim Length 180 in, Shim Width 6 in, Thickness 0.007 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.00075 in, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards AISI-1008, AISI-1010, ASTM-A109, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 3/8 in, 14 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (37224L)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1/4" L, Aluminum 10 PK (932008)
- LOKSERT Key Locking Insert, 2 Keys, 1/4"-20 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-106L PKG5)
- TITAN COTTER PIN LARGE 144PC ASSORTMENT (TL45206)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0020 In (16205)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0015 In, PK5 (44615)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0100 In, 12 In (17425)
- PRECISION BRAND Shim Stock, Sheet, 302 SS, 0.01In, PK2 (22550)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.005 In, PK10 (44635)
- PRECISION BRAND Shim Stock, Roll, High Blue Stl, 0.0050 In (23145)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0250 In, 6 In (17735)
- Precision Brand Shim Stock