Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Cold Low Steel, 0.0310 In
Mfr # 16660
Zoro # G2712026
original price:
$17.65
13% off
new price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.031 in
- Thickness Tolerance +/-0.001 in
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 16660
- Zoro # G2712026
- UPC # 698158166602
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 100 in |
Length Tolerance | +3.000/-0.250 in |
Width | 6" |
Size | 6 x 100" |
Length | 100" |
Description
Shim Stock, Shim Length 100 in, Shim Width 6 in, Thickness 0.031 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.001 in, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, Application General Shimming Applications, System of Measurement Inch, Material Quality Standards AISI-1008, AISI-1010, ASTM-A109, Pack Size Small Pack, Rockwell Hardness B84-90, Tensile Strength 80,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, SS, 416, 1 In Dia x 6 Ft L (2AVA9)
- ZORO SELECT Water Hard Drill Rod, W1, H, 0.266 In (W1DH6)
- USA INDUSTRIALS Grade F1 Felt Sheet No Adh, 1/4" Thick x 12" Wide x 12" L (BULK-FS-F1-16)
- ONLINEMETALS 0.25" Copper Round Bar 145-H02 (15266)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0020 In, PK5 (44620)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0090 In (16425)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0150 In, 12 In (17427)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0010 In (16130)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0150 In, 10 In (44255)
- PRECISION BRAND Shim Stock, Roll, Copper, 0.0010 In, 6 In (68130)
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.635mm (025-6-100)
- Precision Brand Shim Stock