Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Cold Low Steel, 0.0250 In
Mfr # 16630
Zoro # G0324301
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.025 in
- Thickness Tolerance +/-0.001 in
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 16630
- Zoro # G0324301
- UPC # 698158166305
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 100 in |
Length Tolerance | +3.000/-0.250 in |
Width | 6" |
Size | 6 x 100" |
Length | 100" |
Description
Shim Stock, Shim Length 100 in, Shim Width 6 in, Thickness 0.025 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.001 in, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, System of Measurement Inch, Material Quality Standards AISI-1008, AISI-1010, ASTM-A109, Pack Size Small Pack, Rockwell Hardness B84-90, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*, Product Type Shims
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Rectangle Stock 48" L x 2" W x 1" Thick (BULK-PS-AC-185)
- ZORO SELECT Rod, Aluminum, 6061, 2 3/4 In Dia x 1 Ft L (61R2.75-12)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-N50-23)
- ZORO SELECT Aluminum Rectangle Bar, 3 in Over. W (1170_48_0)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0200 In, 10 In (44260)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0025 In (16215)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0125 In, 10 In (44250)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0400 In, 10 In (44275)
- PRECISION BRAND Stainless Shim 0.005in 6in X 60in Other Metalworking Tools & Consumable (22153 22LX5)
- PRECISION BRAND Wedge Shims, Flexible, White, PK200 (48805)
- BSC PREFERRED 1008-1010 Carbon Steel Ring Shims 0.0050 Thick 1/4 ID, 10PK (3088A229)
- Precision Brand Shim Stock