Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Cold Low Steel, 0.0200 In
Mfr # 16590
Zoro # G2764221
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.02 in
- Thickness Tolerance +/-0.001 in
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 16590
- Zoro # G2764221
- UPC # 698158165902
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 100 in |
Length Tolerance | +3.000/-0.250 in |
Size | 6 x 100" |
Length | 100" |
Width | 6" |
Description
Shim Stock, Shim Length 100 in, Shim Width 6 in, Thickness 0.02 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.001 in, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, System of Measurement Inch, Material Quality Standards AISI-1008, AISI-1010, ASTM-A109, Pack Size Small Pack, Rockwell Hardness B84-90, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*, Product Type Shims
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tapered Cork, Trade Size 9, PK80 (4NMC6)
- ZORO SELECT Beige ABS Tube Stock 6 ft L, 1/4 in Inside Dia, 1/2 in Outside Dia (BULK-PT-ABS-3)
- ZORO SELECT Felt Sheets (BULK-FS-F3-128)
- ZORO SELECT Aluminum Rectangle Bar, 3 in Over. W (1170_48_0)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0015 In (44215)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0060 In (22250)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22973)
- PRECISION BRAND Stainless Shim 0.005in 6in X 60in Other Metalworking Tools & Consumable (22153 22LX5)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0020 In, PK5 (44620)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0020 In (16740)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0050 In (16330)
- Precision Brand Shim Stock