Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Cold Low Steel, 0.0030 In
Mfr # 16245
Zoro # G1788367
original price:
$13.05
5% off
new price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.003 in
- Thickness Tolerance +/-10%
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 16245
- Zoro # G1788367
- UPC # 698158162451
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 100 in |
Length Tolerance | +3.000/-0.250 in |
Length | 100" |
Size | 6 x 100" |
Width | 6" |
Description
Shim Stock, Shim Length 100 in, Shim Width 6 in, Thickness 0.003 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-10 Percent, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, Application Used for Spacing, System of Measurement Inch, Material Quality Standards AISI-1008, AISI-1010, ASTM-A109, Pack Size Small Pack, Rockwell Hardness B84-90, Tensile Strength 80,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/4, 12" X 5ft Natural Gum (387-1/4X12X5)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (10460_24_0)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 4 In, 3 Ft (61F.375X4-36)
- E. JAMES Sheet Rubber, 1/2, 6" x 6" Silicone 60, 2860-1/2P (2860-1/2P)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0025 In (16215)
- PRECISION BRAND Shim Stock, Sheet, Brass, 0.031 In, 6 In, PK2 (17530)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0180 In, 6 In (17477)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0040 In (16280)
- PRECISION BRAND ShimStck, Sheet, Poly, 0.0010In, 5 L, PK5 (44510)
- PRECISION BRAND Coded Shim, Flat Sheet, 13/64" x 5" x 20" (44160)
- PRECISION BRAND Stainless Shim 0.002in 6in X 60in Other Metalworking Tools & Consumable (22146 22LX2)
- Precision Brand Shim Stock