Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Cold 302 SS, 150mm
Mfr # 22975
Zoro # G1473656
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 302
- Shim Thickness 0.0098 in
- Thickness Tolerance +/-0.030 mm
- Shim Width 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 22975
- Zoro # G1473656
- UPC # 698158229758
- Country of Origin India
- Category Shim Stock
Dimensions
Shim Width | 150 mm |
Width Tolerance | +/-2.500 mm |
Shim Length | 1 1/4 m |
Length Tolerance | +3.000/-0.250 in |
Width | 150mm |
Size | 150mm x 1.25M |
Length | 1.25M |
Description
Shim Stock, Shim Length 1 1/4 m, Shim Width 150 mm, Thickness 0.25 mm, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-2.500 mm, Thickness Tolerance +/-0.030 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Metric, Material Quality Standards AISI-T302, ASTM-A-666, SAE-30302, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.39 in Overall Width (1645SB3-338-25)
- ZORO SELECT Foam Roll, Closed Cell, 36 in W, 10 ft L, 1/2 in Thick, Blue (ZUSA-FRS-108)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0080 In, Width: 6" (22285)
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber Sheet - 60A - 3/16" T x 12" W x 12" L (BULK-RS-S60CLRFDA-11)
- PRECISION BRAND Slotted Shim, .005" x 3" x 3", 20 pcs. (42325)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0005 In (22110)
- PRECISION BRAND Shim Stock, Roll, High Blue Stl, 0.0060 In (23155)
- PRECISION BRAND ShimStock, Sheet, Cold302 SS, 0.0310In, PK2 (22600)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0070 In, 6 In (17355)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0090 In, 6 In (17390)
- PRECISION BRAND Shim Stock, Roll, Brass, 150mm (17972)
- Precision Brand Shim Stock