Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Cold 302 SS, 0.0200 In
Mfr # 22400
Zoro # G3439572
original price:
$71.88
11% off
new price: $63.75
/ea
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 302
- Shim Thickness 0.02 in
- Thickness Tolerance +/-0.002 in
- Shim Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 22400
- Zoro # G3439572
- UPC # 698158224005
- Country of Origin India
- Category Shim Stock
Dimensions
Shim Width | 12 in |
Width Tolerance | +/-0.010 in |
Shim Length | 50 in |
Length Tolerance | +3.000/-0.250 in |
Width | 12" |
Size | 12 x 50" |
Length | 50" |
Description
Shim Stock, Shim Length 50 in, Shim Width 12 in, Thickness 0.02 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.010 in, Thickness Tolerance +/-0.002 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards AISI-T302, ASTM-A-666, SAE-30302, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/8, 2" X 12" Tape SBR Black (1500-1/8TTAPE)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Strip, 4"x36", Black, 70A (BULK-RS-H70-917)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/4 x 6 In, 6 Ft (61F.75X6-72)
- ZORO SELECT Carbon Steel Plate, 6 ft L, 6 1/2 in W (18f.75x6.5-72)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0070 In (22260)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0060 In (16355)
- PRECISION BRAND ShimStock, Sheet, Cold302 SS, 0.0250In, PK2 (22992)
- PRECISION BRAND ShimStock, Sheet, Brass, 0.0200 In, 6 In, PK2 (17490)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22971)
- PRECISION BRAND ShimStock, Sheet, Brass, 0.0250 In, 6 In, PK2 (17510)
- DISCO Zinc Plated Stl Body Shims 1/8" Thick 3/8" Slot PK25 (6016PK25)
- Precision Brand Shim Stock