Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Cold 302 SS, 0.0070 In
Mfr # 22260
Zoro # G2064422
original price:
$35.59
10% off
new price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 302
- Shim Thickness 0.007 in
- Thickness Tolerance +/-10%
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 22260
- Zoro # G2064422
- UPC # 698158222605
- Country of Origin India
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-10% |
Shim Length | 50 in |
Length Tolerance | +3.000/-0.250 in |
Width | 6" |
Length | 50" |
Size | 6 x 50" |
Description
Shim Stock, Shim Length 50 in, Shim Width 6 in, Thickness 0.007 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-10 Percent, Thickness Tolerance +/-10 Percent, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Application Conventional Power Plant, Nuclear Plant, Oil and Gas Refineries and Desalinization Projects where Corrosion Resistance and Hardness are Required, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Frosted Polycarbonate Film Stock 48" L x 24" W x 0.010" Thick (BULK-PF-PC-88)
- ZORO SELECT Flat Stock, 0.125", 3/4" W, 1 ft. (CUREC00942)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0150 In, Pink, PK10 (44655)
- ONLINEMETALS 2" OD x 0.065" Wall x 1.87" ID Brass Round Tube-H58 Seamless (1566)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0200 In (16600)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0030 In (44225)
- PRECISION BRAND ShimStock, Sheet, Brass, 0.0010In, 6 In, PK10 (17810)
- PRECISION BRAND Shim Stock, Roll, High Blue Stl, 0.0050 In (23145)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0100 In (22320)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0060 In (16345)
- PRECISION BRAND Shim Stock, Roll, High Blue Stl, 0.0060 In (23155)
- Precision Brand Shim Stock