Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Cold 302 SS, 0.0040 In, Width: 12"
Mfr # 22205
Zoro # G3417154
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 302
- Shim Thickness 0.004 in
- Thickness Tolerance +/-10%
- Shim Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 22205
- Zoro # G3417154
- UPC # 698158222056
- Country of Origin India
- Category Shim Stock
Dimensions
Shim Width | 12 in |
Width Tolerance | +/-0.010 in |
Shim Length | 50 in |
Length Tolerance | +3.000/-0.250 in |
Size | 12 x 50" |
Length | 50" |
Width | 12" |
Description
Shim Stock, Shim Length 50 in, Shim Width 12 in, Thickness 0.004 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.010 in, Thickness Tolerance +/-10 Percent, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards AISI-T302, ASTM-A-666, SAE-30302, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Plate, 12 in L, 6 in W (18f1x12-6)
- ONLINEMETALS 1.5" x 1.5" x 0.25" Aluminum T-Bar 6061-T6-Extruded (7018)
- ZORO SELECT Stainless Round Tube, 6 in Overall L (12925_6_0)
- ZORO SELECT Foam Sheet, Open Cell, 13 in W, 13 in L, 1/8 in Thick, Black (ZUSA-PU-19)
- PRECISION BRAND Shim Stock, 6" W, 100" L, 0.01" Thk (69450)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0025 In (16215)
- PRECISION BRAND Wedge Shims, Flexible, White, PK30 (48820)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0080In, PK10 (16860)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0100 In, 12 In (17425)
- PRECISION BRAND Shim Stock, Roll, High Blue Stl, 0.0020 In (23110)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0070 In (16370)
- Precision Brand Shim Stock