Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Cold 302 SS, 0.0030 In
Mfr # 22185
Zoro # G3025556
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 302
- Shim Thickness 0.003 in
- Thickness Tolerance +/-10%
- Shim Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 22185
- Zoro # G3025556
- UPC # 698158221851
- Country of Origin India
- Category Shim Stock
Dimensions
Shim Width | 12 in |
Width Tolerance | +/-0.010 in |
Shim Length | 50 in |
Length Tolerance | +3.000/-0.250 in |
Size | 12 x 50" |
Width | 12" |
Length | 50" |
Description
Shim Stock, Shim Length 50 in, Shim Width 12 in, Thickness 0.003 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.010 in, Thickness Tolerance +/-10 Percent, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards AISI-T302, ASTM-A-666, SAE-30302, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll, SBR, 1/8 Th x 36 In W, 36 Ft L, Black (BULK-RS-SBR75-187)
- ONLINEMETALS 6" x 4" x 0.21" Aluminum I-Beam 6061-T6-Extruded Aluminum Association (13210)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 12" W x 0.125" Thick (BULK-PS-PP-12)
- ZORO SELECT Carbon Steel Rod, 12 in L, 7/8 in Dia. (4796_12_0)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0180 In (16560)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 150mm (16972)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0010 In, Width: 12" (22135)
- PRECISION BRAND ShimStock, Sheet, Cold302 SS, 0.0310In, PK2 (22993)
- PRECISION BRAND ShimStock, Sheet, Brass, 0.0100In, 6 In, PK10 (17870)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0070 In, 6 In (17355)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0060 In, Width: 6" (22240)
- Precision Brand Shim Stock