Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Cold 302 SS, 0.0010 In
Mfr # 22125
Zoro # G2086262
original price:
$43.95
9% off
new price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 302
- Shim Thickness 0.001 in
- Thickness Tolerance +/-10%
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 22125
- Zoro # G2086262
- UPC # 698158221257
- Country of Origin India
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-10% |
Shim Length | 50 in |
Length Tolerance | +3.000/-0.250 in |
Width | 6" |
Size | 6 x 50" |
Length | 50" |
Description
Shim Stock, Shim Length 50 in, Shim Width 6 in, Thickness 0.001 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-10 Percent, Thickness Tolerance +/-10 Percent, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Application Used for Spacing, System of Measurement Inch, Material Quality Standards AISI-T302, ASTM-A-666, SAE-30302, Pack Size Small Pack, Rockwell Hardness C40-45, Tensile Strength 185,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt, F3, 1/4 In Thick, 1 x 60 In (2FJG5)
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 0.063" Thick (BULK-PS-UHMW-946)
- ZORO SELECT Round Bar (BR360/750-48)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 36 in W, 9 3/4 in D, Checker Plate (22188S125-TRD1)
- PRECISION BRAND Shim Stock, Cold Low Stl, 0.0150 In, PK2 (16525)
- PRECISION BRAND ShimStck, Sheet, HighBlue Stl, 0.0120In, PK2 (23200)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0015 In (44215)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0050 In, 6 In (17305)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0220 In (16755)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0120 In (22340)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0010 In, PK10 (16810)
- Precision Brand Shim Stock