Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Brass, 150mm
Mfr # 17980
Zoro # G1922252
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Brass
- Grade 260
- Shim Thickness 0.0315 in
- Thickness Tolerance +/-0.066 mm
- Shim Width 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 17980
- Zoro # G1922252
- UPC # 698158179800
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 150 mm |
Width Tolerance | +/-0.008 in |
Shim Length | 2 1/2 m |
Length Tolerance | +3.000/-0.125 in |
Size | 150mm x 2.5M |
Length | 2.5m |
Width | 150mm |
Description
Shim Stock, Shim Length 2 1/2 m, Shim Width 150 mm, Thickness 0.8 mm, Length Tolerance +3.000/-0.125 in, Width Tolerance +/-0.008 in, Thickness Tolerance +/-0.066 mm, Material Brass, Material Grade/Class Grade 260, Finish Plain, Temper Half Hard, Color Brass, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Metric, Material Quality Standards ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Bar Stock 6061, 24 in Overall L (61F.625X8-24)
- ZORO SELECT Sq Tube, 304SS, 1 1/2 ODx 1 1/8 ID Sq, 6 ft (4YUM3)
- USA INDUSTRIALS Nylon Plastic Rod 6 ft L, 3/4 in Dia. (BULK-PR-NYL-11)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 18 ga., #4, SS (5-SM 304#4-18Gx48x48)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0400 In, Clear, PK3 (44575)
- PRECISION BRAND Shim Stock, Cold Low Stl, 0.0150 In, PK2 (16525)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0250 In (22410)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0090 In (22305)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0150 In (16530)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0150 In, Pink, PK10 (44655)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0200 In, Width: 6" (22390)
- Precision Brand Shim Stock