Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Brass, 150mm
Mfr # 17977
Zoro # G1987806
original price:
$71.91
32% off
new price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Brass
- Grade 260
- Shim Thickness 0.0157 in
- Thickness Tolerance +/-0.045 mm
- Shim Width 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 17977
- Zoro # G1987806
- UPC # 698158179770
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 150 mm |
Width Tolerance | +/-0.008 in |
Shim Length | 2 1/2 m |
Length Tolerance | +3.000/-0.125 in |
Size | 150mm x 2.5M |
Width | 150mm |
Length | 2.5m |
Description
Shim Stock, Shim Length 2 1/2 m, Shim Width 150 mm, Thickness 0.4 mm, Length Tolerance +3.000/-0.125 in, Width Tolerance +/-0.008 in, Thickness Tolerance +/-0.045 mm, Material Brass, Material Grade/Class Grade 260, Finish Plain, Temper Half Hard, Color Brass, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Metric, Material Quality Standards ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.39 in Overall Width (1645SB3-338-25)
- ZORO SELECT Bar Grating, Smooth, 24in.W x 1.0in.H (21188S100-B2)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (1246_12_36)
- STANLEY Alum Flatbar Mill 3/4X48X1/16 (N247-189)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0010 In (16700)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 150mm (16976)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0050 In, Width: 6" (16785)
- PRECISION BRAND Shim Stock, Sheet, Brass, 0.031 In, 6 In, PK2 (17530)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0060In, PK10 (16850)
- PRECISION BRAND ShimStck, Sheet, Poly, 0.0005 In, 5 L, PK5 (44505)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0080 In (16800)
- Precision Brand Shim Stock