Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Brass, 150mm
Mfr # 17971
Zoro # G2750221
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Brass
- Grade 260
- Shim Thickness 0.002 in
- Thickness Tolerance +/-10%
- Shim Width 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 17971
- Zoro # G2750221
- UPC # 698158179718
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 150 mm |
Width Tolerance | +/-0.008 in |
Shim Length | 2 1/2 m |
Length Tolerance | +3.000/-0.125 in |
Size | 150mm x 2.5M |
Width | 150mm |
Length | 2.5m |
Description
Shim Stock, Shim Length 2 1/2 m, Shim Width 150 mm, Thickness 0.05 mm, Length Tolerance +3.000/-0.125 in, Width Tolerance +/-0.008 in, Thickness Tolerance +/-10 Percent, Material Brass, Material Grade/Class Grade 260, Finish Plain, Temper Half Hard, Color Brass, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Metric, Material Quality Standards ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 0.125" Thick (3GYC2)
- PRECISION BRAND Arbor Shim Assortment, 19 pcs, Steel (25280)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 24" W x 0.750" Thick (1ZAZ2)
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/4" Thick x 12" Wide x 36" L (BULK-FS-F3-22)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22978)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0030 In, 6 In (17740)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0040 In (22195)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0020 In, 6 In (17725)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0030 In (44225)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0080In, PK10 (16860)
- PRECISION BRAND Laminated Shim .002, SS, .010 x 20 x 24" (72010)
- Precision Brand Shim Stock