Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Brass, 0.0250 In, 6 In
Mfr # 17515
Zoro # G3200181
product price: $64.65
/ea
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Brass
- Grade 260
- Shim Thickness 0.025 in
- Thickness Tolerance +/-0.003 in
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 17515
- Zoro # G3200181
- UPC # 698158175154
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.008 in |
Shim Length | 100 in |
Length Tolerance | +3.000/-0.125 in |
Width | 6" |
Length | 100" |
Size | 6 x 100" |
Description
Shim Stock, Shim Length 100 in, Shim Width 6 in, Thickness 0.025 in, Length Tolerance +3.000/-0.125 in, Width Tolerance +/-0.008 in, Thickness Tolerance +/-0.003 in, Material Brass, Material Grade/Class Grade 260, Finish Plain, Temper Half Hard, Color Brass, Application General Maintenance Fields where Corrosion Problems Exist, System of Measurement Inch, Material Quality Standards ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260, Pack Size Small Pack, Rockwell Hardness 30T 60-68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Strip, 0.032", 6" W, 1 ft. (16407)
- ZORO SELECT Music Wire, Type 302 SS, 16, 0.037 In (29037)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-3/8" Dia. (2XMH4)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 3" W x 1/2" Thick (BULK-PS-ACB-226)
- PRECISION BRAND Shim Stock, Roll, Brass, 150mm (17977)
- PRECISION BRAND Shim Stock, Roll, Copper, 0.0100 In, 6 In (68450)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0050 In, 6 In (17305)
- PRECISION BRAND Shim Stock, Roll, Copper, 0.0010 In, 6 In (68130)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22975)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0040 In, 6 In, Length: 100" (17265)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0200 In, 12 In (17428)
- Precision Brand Shim Stock