Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Brass, 0.0200 In, 6 In
Mfr # 17730
Zoro # G2269154
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Brass
- Grade 260
- Shim Thickness 0.02 in
- Thickness Tolerance +/-0.001 in
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 17730
- Zoro # G2269154
- UPC # 698158177301
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.008 in |
Shim Length | 180 in |
Length Tolerance | +3.000/-0.125 in |
Width | 6" |
Size | 6 x 180" |
Length | 180" |
Description
Shim Stock, Shim Length 180 in, Shim Width 6 in, Thickness 0.02 in, Length Tolerance +3.000/-0.125 in, Width Tolerance +/-0.008 in, Thickness Tolerance +/-0.001 in, Material Brass, Material Grade/Class Grade 260, Finish Plain, Temper Half Hard, Color Brass, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.063" Thick (1ZAX2)
- ZORO SELECT Flat Stock, 0.125", 1/4" W, 3 ft. (CUREC00579)
- FILM-GARD 12 ft. W X 200 ft. L X 2 mil Professional Grade Polyethylene Sheeting (625815)
- GLAZELOCK 1/8" 3"L x 2 5/16"W 3/4" Slot, U-shaped Horseshoe Plastic Flat Shims Red 1000pc/box (GLZ19)
- PRECISION BRAND Shim Stock, Roll, Steel, Assortment (16B4)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.005 In, PK10 (44635)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0090 In (16425)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0030 In (22185)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0075 In, 10 In (44240)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0100 In, 6 In (17415)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .001x6x50" (001-6-50)
- Precision Brand Shim Stock