Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Brass, 0.0150 In, 6 In
Mfr # 17720
Zoro # G2281937
Free Shipping & Returns
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Brass
- Grade 260
- Shim Thickness 0.015 in
- Thickness Tolerance +/-0.001 in
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 17720
- Zoro # G2281937
- UPC # 698158177202
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.008 in |
Shim Length | 180 in |
Length Tolerance | +3.000/-0.125 in |
Width | 6" |
Length | 180" |
Size | 6 x 180" |
Description
Shim Stock, Shim Length 180 in, Shim Width 6 in, Thickness 0.015 in, Length Tolerance +3.000/-0.125 in, Width Tolerance +/-0.008 in, Thickness Tolerance +/-0.001 in, Material Brass, Material Grade/Class Grade 260, Finish Plain, Temper Half Hard, Color Brass, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, 316 Stainless Steel Flat Head Phillips Drive, 12 PK (932316)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 316 Stainless Steel, 4-1/4 in L, 5 PK (U55000.050.0425)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 50 PK (U04114.025.0300)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-3/4" L, Steel, 4 PK (GCPT56334)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0060 In (16355)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0100 In, 6 In (17415)
- PRECISION BRAND Shim Stock, Sheet, Blue Steel, 0.015 In, PK2 (23220)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0100 In, Width: 6" (16710)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0010 In (16700)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0080In, PK10 (16860)
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.305mm (012-6-100)
- Precision Brand Shim Stock