Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Brass, 0.0150 In, 12 In
Mfr # 17427
Zoro # G3070094
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Brass
- Grade 260
- Shim Thickness 0.015 in
- Thickness Tolerance +/-0.002 in
- Shim Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 17427
- Zoro # G3070094
- UPC # 698158174270
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 12 in |
Width Tolerance | +/-0.008 in |
Shim Length | 120 in |
Length Tolerance | +3.000/-0.125 in |
Length | 120" |
Size | 12 x 120" |
Width | 12" |
Description
Shim Stock, Shim Length 120 in, Shim Width 12 in, Thickness 0.015 in, Length Tolerance +3.000/-0.125 in, Width Tolerance +/-0.008 in, Thickness Tolerance +/-0.002 in, Material Brass, Material Grade/Class Grade 260, Finish Plain, Temper Half Hard, Color Brass, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260, Pack Size Bulk Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Rod, 6 ft L, 5/8 in Dia. (00R.625-72)
- ZORO SELECT Tapered Cork, Trade Size 00, PK100 (4NMA5)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (416r.25-72)
- PRECISION BRAND ShimStock, Sheet, Brass, 0.0200 In, 6 In, PK2 (17490)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0030 In, 6 In (17240)
- PRECISION BRAND Shim, Brass, 0.001" X 6" X 60 (17605)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22972)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0070 In (22260)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0100 In, 10 In (44245)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0075In, Matte, PK10 (44540)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0310 In (16670)
- Precision Brand Shim Stock