Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Brass, 0.0100 In, 6 In
Mfr # 17415
Zoro # G1216966
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Brass
- Grade 260
- Shim Thickness 0.01 in
- Thickness Tolerance +/-0.001 in
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 17415
- Zoro # G1216966
- UPC # 698158174157
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.008 in |
Shim Length | 100 in |
Length Tolerance | +3.000/-0.125 in |
Width | 6" |
Length | 100" |
Size | 6 x 100" |
Description
Shim Stock, Shim Length 100 in, Shim Width 6 in, Thickness 0.01 in, Length Tolerance +3.000/-0.125 in, Width Tolerance +/-0.008 in, Thickness Tolerance +/-0.001 in, Material Brass, Material Grade/Class Grade 260, Finish Plain, Temper Half Hard, Color Brass, Application General Maintenance Fields where Corrosion Problems Exist, System of Measurement Inch, Material Quality Standards ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260, Pack Size Small Pack, Rockwell Hardness 30T 60-68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, Brass, 0.0250 In, 6", PK10 (17910)
- ZORO SELECT 0.1875" x 0.5" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10011_72_0)
- ZORO SELECT Off-white LDPE Sheet Stock 48" L x 12" W x 0.125" Thick (1YZW9)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (0R1-72)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0120 In (22340)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0010 In (16140)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0100 In (22320)
- PRECISION BRAND Shim Stock, Sheet, Blue Steel, 0.032 In, PK2 (23280)
- PRECISION BRAND Wedge Shims, Rigid, Black, PK200 (48605)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0020 In, PK5 (44620)
- DISCO Zinc Plated Stl Body Shims 1/8"Thick 3/8"Slot 15/16"OD PK50 (9637PK)
- Precision Brand Shim Stock