Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Brass, 0.0090 In, 6 In
Mfr # 17390
Zoro # G0939452
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Brass
- Grade 260
- Shim Thickness 0.009 in
- Thickness Tolerance +/-0.0006 in
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 17390
- Zoro # G0939452
- UPC # 698158173907
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.008 in |
Shim Length | 100 in |
Length Tolerance | +3/-0.125 in |
Size | 6 x 100" |
Width | 6" |
Length | 100" |
Description
Shim Stock, Shim Length 100 in, Shim Width 6 in, Thickness 0.009 in, Length Tolerance +3.000/-0.125 in, Width Tolerance +/-0.008 in, Thickness Tolerance +/-0.001 in, Material Brass, Material Grade/Class Grade 260, Finish Plain, Temper Half Hard, Color Brass, Application General Maintenance Fields where Corrosion Problems Exist, System of Measurement Inch, Material Quality Standards ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260, Pack Size Small Pack, Rockwell Hardness 30T 60-68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 36" L x 48" W x 1/2" Thick (BULK-PS-UHMW-488)
- ZORO SELECT Grating Clip, Mount, 1-2 Bar H, PK20 (SSGM 1/2 x3)
- MAUDLIN PRODUCTS Slotted Shim Assortment D - 5 x 5", Pk80 (MSD5-SHK)
- PRECISION BRAND Arbor Shim, 0.0100x1/2 ID, Pk10 (25130)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0080In, PK10 (16860)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0150 In, 12 In (17427)
- PRECISION BRAND ShimStock, Sheet, Brass, 0.0250 In, 6 In, PK2 (17510)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0250In, PK10 (16910)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0040In, PK10 (16840)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22980)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JGZ5)
- Precision Brand Shim Stock