Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Brass, 0.0080 In, 6 In
Mfr # 17370
Zoro # G3425791
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Brass
- Grade 260
- Shim Thickness 0.008 in
- Thickness Tolerance +/-0.001 in
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 17370
- Zoro # G3425791
- UPC # 698158173709
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.008 in |
Shim Length | 100 in |
Length Tolerance | +3.000/-0.125 in |
Size | 6 x 100" |
Width | 6" |
Length | 100" |
Description
Shim Stock, Shim Length 100 in, Shim Width 6 in, Thickness 0.008 in, Length Tolerance +3.000/-0.125 in, Width Tolerance +/-0.008 in, Thickness Tolerance +/-0.001 in, Material Brass, Material Grade/Class Grade 260, Finish Plain, Temper Half Hard, Color Brass, Application General Maintenance Fields where Corrosion Problems Exist, System of Measurement Inch, Material Quality Standards ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260, Pack Size Small Pack, Rockwell Hardness 30T 60-68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 2 3/4", 6 ft. L. (T63S3X.125-72)
- PRECISION BRAND Slotted Shim with Tab AA, 0.0250" Thickness, Pk20 (42112)
- ZORO SELECT Oil Hard Drill Rod, O1, H, 0.266 In (O1DH6)
- TRIM-LOK Black Vinyl Seal 25 ft. L, 0.433" W, 0.847" H (DDA2513-25)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0400 In, Clear, PK3 (44575)
- PRECISION BRAND Shim Stock, Roll, Aluminum, 0.0040 In, 6 In (69280)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0060In, PK10 (16850)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0050 In (44235)
- PRECISION BRAND Shim Stock, Roll, Brass, 150mm (17980)
- PRECISION BRAND Shim Stock, Roll, Copper, 0.0010 In, 6 In (68130)
- AMPG Shim, Round, Min ID 0.206 In, PK25 (2JHH9)
- Precision Brand Shim Stock