Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Brass, 0.0040 In, 6 In
Mfr # 17750
Zoro # G2393431
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Brass
- Grade 260
- Shim Thickness 0.004 in
- Thickness Tolerance +/-0.0003 in
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 17750
- Zoro # G2393431
- UPC # 698158177509
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.008 in |
Shim Length | 180 in |
Length Tolerance | +3.000/-0.125 in |
Width | 6" |
Length | 180" |
Size | 6 x 180" |
Description
Shim Stock, Shim Length 180 in, Shim Width 6 in, Thickness 0.004 in, Length Tolerance +3.000/-0.125 in, Width Tolerance +/-0.008 in, Thickness Tolerance +/-0.0003 in, Material Brass, Material Grade/Class Grade 260, Finish Plain, Temper Half Hard, Color Brass, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 25 PK (U07410.031.0250)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U01010.050.0450)
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK (U01062.043.0500)
- ZORO SELECT Spring Pin, Coiled, 5/16inx2in, 8700lb, PK10 (U51430.031.0200)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0400 In, 10 In (44275)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0200 In (16600)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0200 In, Width: 6" (16750)
- PRECISION BRAND Shim Stock, Sheet, Brass, 0.0200 In, 6", PK10 (17900)
- PRECISION BRAND ShimStck, Sheet, Poly, 0.0020In, 5 L, PK5 (44520)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0030 In, PK5 (44625)
- PRECISION BRAND Shim Stock, Sheet, Brass, 0.0030 In, 6", PK10 (17830)
- Precision Brand Shim Stock