Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Brass, 0.0040 In, 12 In
Mfr # 17275
Zoro # G2363112
product price: $54.35
/ea
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Brass
- Grade 260
- Shim Thickness 0.004 in
- Thickness Tolerance +/-0.001 in
- Shim Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 17275
- Zoro # G2363112
- UPC # 698158172757
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 12 in |
Width Tolerance | +/-0.008 in |
Shim Length | 120 in |
Length Tolerance | +3.000/-0.125 in |
Size | 12 x 120" |
Length | 120" |
Width | 12" |
Description
Shim Stock, Shim Length 120 in, Shim Width 12 in, Thickness 0.004 in, Length Tolerance +3.000/-0.125 in, Width Tolerance +/-0.008 in, Thickness Tolerance +/-0.001 in, Material Brass, Material Grade/Class Grade 260, Finish Plain, Temper Half Hard, Color Brass, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Sticky-Back Fastener, 75 ft, 2" Wd, Black (191245)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain Nylon, 2 in Length, 5 PK (3450013200)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.125x4 In (WWG-CLPZ-145)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 30 mm L, 100 PK (M01258.080.0030)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0050 In (16320)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0070 In (22260)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0125 In, 10 In (44250)
- PRECISION BRAND Wedge Shims, Flexible, White, PK200 (48805)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0150 In (16725)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0020 In (16205)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0150 In, Pink, PK10 (44655)
- Precision Brand Shim Stock