Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Brass, 0.0020 In, 12 In
Mfr # 17205
Zoro # G2211517
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Brass
- Grade 260
- Shim Thickness 0.002 in
- Thickness Tolerance +/-10%
- Shim Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 17205
- Zoro # G2211517
- UPC # 698158172054
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 12 in |
Width Tolerance | +/-0.008 in |
Shim Length | 120 in |
Length Tolerance | +3.000/-0.125 in |
Width | 12" |
Length | 120" |
Size | 12 x 120" |
Description
Shim Stock, Shim Length 120 in, Shim Width 12 in, Thickness 0.002 in, Length Tolerance +3.000/-0.125 in, Width Tolerance +/-0.008 in, Thickness Tolerance +/-10 Percent, Material Brass, Material Grade/Class Grade 260, Finish Plain, Temper Half Hard, Color Brass, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/2 in L, Flat Head, Alloy Steel, Zinc Yellow, 10 PK (1CFR2)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1 in L, Aluminum Body, 100 PK (U33190.025.0812)
- DEWALT Hangermate Swivel Rod Hanger, Wood, 3/16" Size, 3-13/16" L, Steel Zinc Plated, 25 PK (PFM2251500)
- CROSBY Eye Bolt With Shoulder, 3/4"-10, 2-1/16 in Shank, 1-1/2 in ID, Steel (9900235)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22980)
- PRECISION BRAND .006in. X 24in. X 24in. LAMINATED ALUMINUM SHIM .002in. LAM (71006)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.025 In, White, PK10 (44665)
- PRECISION BRAND ShimStck, Sheet, HighBlue Stl, 0.0120In, PK2 (23200)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0220 In (16755)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0120 In (16490)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0050 In, Width: 6" (16785)
- Precision Brand Shim Stock