Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Brass, 0.0015 In, 6 In, Length: 100"
Mfr # 17160
Zoro # G3122515
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Brass
- Grade 260
- Shim Thickness 0.0015 in
- Thickness Tolerance +/-10%
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 17160
- Zoro # G3122515
- UPC # 698158171606
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.008 in |
Shim Length | 100 in |
Length Tolerance | +3.000/-0.125 in |
Size | 6 x 100" |
Length | 100" |
Width | 6" |
Description
Shim Stock, Shim Length 100 in, Shim Width 6 in, Thickness 0.002 in, Length Tolerance +3.000/-0.125 in, Width Tolerance +/-0.008 in, Thickness Tolerance +/-10 Percent, Material Brass, Material Grade/Class Grade 260, Finish Plain, Temper Half Hard, Color Brass, Application General Maintenance Fields where Corrosion Problems Exist, System of Measurement Inch, Material Quality Standards ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260, Pack Size Small Pack, Rockwell Hardness 30T 60-68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.125", 1" W, 6 ft. (CUREC00945)
- ZORO SELECT Square Bar, SS, 24" Overall L (19342_24_0)
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0075" Thickness, Pk20 (42141)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 96" L x 48" W x 0.250" Thick (1YYR6)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0030 In (44225)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.005, 5L, PK10 (44535)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0600 In, 10 In (44285)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0150 In, Width: 6" (22365)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0030 In, 6 In (17740)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22971)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0150 In (16725)
- Precision Brand Shim Stock