Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Brass, 0.0010 In, 6 In
Mfr # 17700
Zoro # G2826336
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Brass
- Grade 260
- Shim Thickness 0.001 in
- Thickness Tolerance +/-10%
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 17700
- Zoro # G2826336
- UPC # 698158177004
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.008 in |
Shim Length | 180 in |
Length Tolerance | +3.000/-0.125 in |
Width | 6" |
Size | 6 x 180" |
Length | 180" |
Description
Shim Stock, Shim Length 180 in, Shim Width 6 in, Thickness 0.001 in, Length Tolerance +3.000/-0.125 in, Width Tolerance +/-0.008 in, Thickness Tolerance +/-10 Percent, Material Brass, Material Grade/Class Grade 260, Finish Plain, Temper Half Hard, Color Brass, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1, 6" X 5ft SBR Black (1500-1X6X5)
- ZORO SELECT Aluminum Sheet 5052, 36 in Overall L (23895_24_36)
- ISEL WV6 Right Angle Bracket (209110 0060)
- ADFORS Pet Door and Window Screen, Polyester, 36 in W, 7 ft L, 0.025 in Wire Dia, Charcoal (FCS8988-M)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0010 In (16140)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0050 In (44235)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0020 In, Width: 6" (22150)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0150 In (16530)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0030 In (44225)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.004, 5L, PK10 (44530)
- AMPG Shim, Round, Min ID 0.206 In, PK25 (2JHH9)
- Precision Brand Shim Stock