Shop All Shim Stock
This Product is Discontinued
Precision Brand
Shim Stock, Roll, Aluminum, 0.0080 In, 6 In (Discontinued)
Mfr # 69395
Zoro # G1241484
This Product is Discontinued
Key Features
- Shim Material Aluminum
- Grade H18/H19
- Shim Thickness 0.008 in
- Thickness Tolerance +/-0.0004 in
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 69395
- Zoro # G1241484
- UPC # 698158693955
- Country of Origin Unknown
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.0625 in |
Shim Length | 100 in |
Length Tolerance | +3/-0.250 in |
Length | 100" |
Size | 6 x 100" |
Width | 6" |
Details
Item - Shim Stock | Shim Stock Roll |
Shim Material | Aluminum |
Grade | H18/H19 |
Shim Thickness | 0.008 in |
Thickness Tolerance | +/-0.0004 in |
Shim Temper | Full Hard |
Type | Roll |
Thickness (mm) | 0.203mm |
Temper | Full Hard |
Rockwell Hardness | Brinell 44 |
Item | Shim Stock |
Thickness | 0.0080" |
Thickness (In.) | 0.0080" |
Meets/Exceeds | ASTM-B209, FED-QQA-250F, AISI-1100-H18 |
Material | H18/H19 Aluminum |
Tensile Strength (PSI) | 22,000 psi |
Description
Material H-18 full hard tempered aluminum, Application Electrical, Chemical and Aerospace Fields
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.