Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Aluminum, 0.0040 In, 6 In
Mfr # 69280
Zoro # G2334491
original price:
$43.05
5% off
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Aluminum
- Grade H18/H19
- Shim Thickness 0.004 in
- Thickness Tolerance +/-0.0002 in
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 69280
- Zoro # G2334491
- UPC # 698158692804
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.063 in |
Shim Length | 100 in |
Length Tolerance | +3.000/-0.250 in |
Size | 6 x 100" |
Width | 6" |
Length | 100" |
Description
Shim Stock, Shim Length 100 in, Shim Width 6 in, Thickness 0.004 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.063 in, Thickness Tolerance +/-0.0002 in, Material Aluminum, Material Grade/Class Grade 1000, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards AISI 1145-H19, AISI 1200-H18, AISI-1100-H18, ASTM-B209
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 48" W x 0.500" Thick (3HMP3)
- ZORO SELECT Bronze Hollowbar 954 (14183_13_0)
- ZORO SELECT Rubber Cord, Silicone, 3/8 In Dia, 10 Ft (ZUSA-RC-499)
- ZORO SELECT Felt Sheets (BULK-FS-F3-15)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0100 In, 6 In (17415)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0100 In, Width: 12" (22330)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0060 In (22250)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0040 In, 6 In, Length: 100" (17265)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0040In, PK10 (16840)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22980)
- AMPG Shim, Lengthening, ID 0.234 In, PK50 (2DMA7)
- Precision Brand Shim Stock