Shop All Feeler Gauges
Precision Brand
Shim Stock, Green, .003", Poly, 5"x20"
Mfr # 44125
Zoro # G3786590
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sheet
- Material Polyester
- Thickness (In.) 0.0030
- Thickness (mm) .076
- Shim Thickness 0.003 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 44125
- Zoro # G3786590
- UPC # 698158441259
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Shim Length | 20 in |
Width | 5" |
Width Tolerance | +/-0.063 in |
Length | 20" |
Size | 5 x 20" |
Length Tolerance | +/-0.063 in |
Shim Width | 5 in |
Description
If you need to measure the gap between two objects, this Precision Brand 44125 Shim Stock is just what you need. It's a simple and convenient way to ensure that your work is precise. The green sheet of plastic shim stock measures 5" x 20". With a thickness of 0.0030", it has a temperature range of -90 degrees F to 300 degrees F. This feeler gauge can be used for a variety of applications, including gauging gaps between surfaces and measuring the distance between objects. Designed with an easy to use handle, it makes measuring easy and quick. When accuracy is key, make sure you have the Precision Brand 44125 Shim Stock on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Blue, Blank, PVC, PK100 (4530B-200)
- WERA Ratcheting Wrench, SAE, 9/16" Head Sz (05020079001)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (440-2X-5PK)
- KLEIN TOOLS Tape Measure, 7.5-Meter Magnetic Double-Hook (9375)
- PRECISION BRAND Feeler Gauge, 0.0250x12 L, PK12 (19700)
- PRECISION BRAND Feeler Gauge, 0.0060x12 L, PK12 (19285)
- PRECISION BRAND Feeler Gauge, 0.0020x12 L, PK12 (19170)
- PRECISION BRAND Feeler Gauge, SS, 0.001in, PK12 (77120)
- PRECISION BRAND Feeler Gauge, 0.0310x12 L, PK12 (19745)
- PRECISION BRAND Shim Stock, Red, .002", Poly, 5"x20" (44120)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG FEELER GAUGE SET F/TRUCKS (KH3079)
- Precision Brand Feeler Gauges & Sets