Shop All Feeler Gauges
Precision Brand
Shim Stock, Clear, .040", Vinyl, 21"x51"
Mfr # 44475
Zoro # G3786557
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sheet
- Material Vinyl
- Thickness (In.) 0.040
- Thickness (mm) 1.016
- Shim Length 51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 44475
- Zoro # G3786557
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Shim Length | 51 in |
Shim Width | 21 in |
Width | 21" |
Length | 51" |
Length Tolerance | +/-0.063 in |
Width Tolerance | +/-0.063 in |
Description
Shim Stock, Shim Length 51 in, Shim Width 21 in, Thickness 0.04 in, Length Tolerance +/-0.063 in, Width Tolerance +/-0.063 in, Thickness Tolerance +/-5 Percent, Material Vinyl, Material Grade/Class Ungraded, Finish Plain, Temper Not Rated, Color Clear, Application General Shimming Applications, System of Measurement Inch, Material Quality Standards L-P-535, Pack Size Small Pack, Tensile Strength 14,000 psi, Maximum Operating Temperature 155 Degrees F, Minimum Operating Temperature -10 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Mill Blade Bevel Grind, 9in.L., 5/8in.W (62120)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (L7365)
- CAPRI TOOLS 1/4, 3/8, 1/2 in Drive Impact Universal Joint Set, 3 pcs (5-8101)
- MELIN TOOL CO Countersink, Hss, 82 deg., 3/8", Number of Flutes: 6 (HS6-3/8-82)
- PRECISION BRAND Shim Stock, Green, .003", Poly, 5"x20" (44125)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0250 In (19705)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0010 In (19125)
- PRECISION BRAND Feeler Gauge, 0.0250x12 L, PK12 (19700)
- PRECISION BRAND Shim Stock, Roll, SS, .031" (22151)
- PRECISION BRAND Feeler Gauge, 0.0025x12 L, PK12 (19185)
- CRAFTSMAN Feeler Gauges, 32-Blade Feeler Gauge (CMMT14105)
- Precision Brand Feeler Gauges & Sets