Shop All Shim Stock Assortments
Precision Brand
Shim Stock Assortment 6" x 12", Pk8
Mfr # 22445
Zoro # G1386524
product price: $90.39
/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 302
- Thickness Range (In.) 0.001 to 0.020
- Number of Pieces 8
- Thickness Tolerance +/-0.0001 in; +/-0.0002 in; +/- 0.0003 in; +/-0.0005 in; +/-0.0008 in; +/-0.001 in; +/-0.001 in; +/-0.0015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 22445
- Zoro # G1386524
- UPC # 698158224456
- Country of Origin India
- Category Shim Stock Assortments
Dimensions
Width Tolerance | +/-0.005 in |
Shim Width | 6 in |
Shim Length | 12 in |
Length Tolerance | +0.125/-0.000 in |
Width | 6" |
Size | 6 x 12" |
Length | 12" |
Number of Sizes | 8 |
Description
Shim Stock Assortment, System of Measurement Inch, Shim Length 12 in, Shim Width 6 in, Thickness 0.001 in, 0.002 in, 0.003 in, 0.005 in, 0.008 in, 0.01 in, 0.015 in, 0.02 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.0001 in; +/-0.0002 in; +/- 0.0003 in; +/-0.0005 in; +/-0.0008 in; +/-0.001 in; +/-0.001 in; +/-0.0015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Not Applicable, Number of Pieces 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-NHS50-23)
- ZORO SELECT White Acetal Homopolymer Rod Stock 8 ft. L, 5/16" Dia. (6RFW0)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 36"x25 ft., Black, 50A (BULK-RS-N50-940)
- ZORO SELECT Alloy Steel Square Bar, 36 in L, 3 in W (40S3-36)
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0010" Thickness, Pk20 (42135)
- PRECISION BRAND Shim Stock Assortment 6" x 18", Brass, Pk12 (17950)
- PRECISION BRAND Slotted Shim with Tab AA, 0.0005" Thickness, Pk20 (42100)
- PRECISION BRAND Slotted Shim with Tab AA, 0.0075" Thickness, Pk20 (42107)
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 1.125", Pk19 (25240)
- PRECISION BRAND Arbor Shim Assortment, Pk150, Shim Material: Steel (25999)
- PRECISION BRAND Shim Stock Assortment 6" x 12", Pk15 (17550)
- Precision Brand Shim Stock Assortments