Shop All Shim Stock Assortments
Precision Brand
Shim Stock Assortment 6" x 12", Pk6
Mfr # 23290
Zoro # G2075254
original price:
$77.11
16% off
new price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade 1095
- Thickness Range (In.) 0.005 to 0.032
- Number of Pieces 6
- Thickness Tolerance +/-0.00075 in; +/-0.001 in; +/- 0.0015 in; +/-0.002 in; +/-0.002 in; +/-0.002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 23290
- Zoro # G2075254
- UPC # 698158232901
- Country of Origin India
- Category Shim Stock Assortments
Dimensions
Width Tolerance | +/-0.005 in |
Shim Width | 6 in |
Shim Length | 12 in |
Length Tolerance | +0.125/-0.000 in |
Number of Sizes | 6 |
Description
Shim Stock Assortment, System of Measurement Inch, Shim Length 12 in, Shim Width 6 in, Thickness 0.005 in, 0.01 in, 0.015 in, 0.02 in, 0.025 in, 0.032 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.00075 in; +/-0.001 in; +/- 0.0015 in; +/-0.002 in; +/-0.002 in; +/-0.002 in, Material Steel, Material Grade/Class Grade 1095, Finish Plain, Temper Full Hard, Color Not Applicable, Number of Pieces 6, Made in North America Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Pedestrian Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873070)
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Smooth Surface, 36 in W, 12 1/8 in D, Checker Plate (20188S100-TRD8)
- ZORO SELECT Aluminum Sheet 5086, 4 ft Overall L (8107_24_48)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1/2 in Dia. (45r.5-72)
- PRECISION BRAND Arbor Spacer Assortment, Pk19 (24180)
- PRECISION BRAND Shim Stock Assortment 10 x 20", Pk14 (44910)
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 0.500", Pk19 (25140)
- PRECISION BRAND Stainless Steel Slotted Shim Shop Kit - Size B - 3 x 3 in., 80PK (42955)
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 0.625", Pk19 (25160)
- PRECISION BRAND Slotted Shim Assortment, Pk170 (42904)
- PRECISION BRAND Lengthening Shim Assortment, Pk270 (26005)
- Precision Brand Shim Stock Assortments