Shop All Shim Stock Assortments
Precision Brand
Shim Stock Assortment 6" x 12", Pk15
Mfr # 17550
Zoro # G2608216
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Brass
- Grade 260
- Thickness Range (In.) 0.001 to 0.031
- Number of Pieces 15
- Thickness Tolerance +/-0.0001 in; +/-0.00015 in; +/- 0.0002 in; +/-0.0003 in; +/-0.0003 in; +/-0.0004 in; +/-0.0004 in; +/-0.0006 in; +/-0.0006 in; +/-0.0008 in; +/-0.0008 in; +/-0.001 in; +/-0.0013 in; +/-0.002 in; +/-0.002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 17550
- Zoro # G2608216
- UPC # 698158175505
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Width Tolerance | +/-0.008 in |
Shim Width | 6 in |
Shim Length | 12 in |
Length Tolerance | +0.125/-0.000 in |
Size | 6 x 12" |
Width | 6" |
Length | 12" |
Number of Sizes | 15 |
Description
Shim Stock Assortment, System of Measurement Inch, Shim Length 12 in, Shim Width 6 in, Thickness 0.001 in, 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.01 in, 0.012 in, 0.015 in, 0.02 in, 0.025 in, 0.031 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.008 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D M-D Aluminum Sheet, Lincane, 57265, 36"L x 36"W x 1/5" Thick, Albras (57265)
- ADFORS Door and Window Screen, Fiberglass, 48 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS8561-M)
- FIBERGRATE Pedestrian Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Light Gray (872045)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0030 In (22185)
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0150" Thickness, Pk20 (42144)
- PRECISION BRAND Slotted Shim with Tab A, 0.0010" Thickness, Pk20 (42118)
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0200" Thickness, Pk20 (42128)
- PRECISION BRAND Shim Stock Assortment 6" x 12", Pk6 (23290)
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0250" Thickness, Pk20 (42146)
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 1.125", Pk19 (25240)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.001", Pk20 (MSD001-20)
- Precision Brand Shim Stock Assortments