Shop All Shim Stock
Precision Brand
Shim Stock, 6" W, 100" L, 0.01" Thk
Mfr # 69450
Zoro # G803664932
original price:
$49.99
5% off
new price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Aluminum
- Grade H18/H19
- Shim Thickness 0.01 in
- Thickness Tolerance +/-0.001 in
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 69450
- Zoro # G803664932
- UPC # 698158694501
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.063 in |
Shim Length | 100 in |
Length Tolerance | +3.000/-0.250 in |
Size | 6 x 100" |
Length | 100" |
Width | 6" |
Description
Shim Stock, Shim Length 100 in, Shim Width 6 in, Thickness 0.01 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.063 in, Thickness Tolerance +/-0.001 in, Material Aluminum, Material Grade/Class Grade 1000, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards AISI 1145-H19, AISI 1200-H18, AISI-1100-H18, ASTM-B209
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Clear Poly Sheeting, 20 x 100 ft., 4 Mil, Clear 100 ft. L x 20 ft. W x (CF420C)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1 in Thick, Black (ZUSA-XPE-116)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 12 in L. (1205_12_0)
- ZORO SELECT Rubber Cord, EPDM, 5/16 In Dia, 100 Ft (ZUSA-RC-715)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0600 In, 10 In (44285)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0250 In, 6 In (17515)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0010 In (22125)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0015 In, PK5 (44615)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0070 In (16380)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0010 In (16700)
- DISCO Zinc Plated Stl Body Shims 1/16" Thick 3/8" Slot PK25 (6015PK25)
- Precision Brand Shim Stock