Shop All Shim Stock
Precision Brand
Shim Stock, 6" W, 100" L, 0.001" Thk
Mfr # 69130
Zoro # G203659477
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Aluminum
- Grade H18/H19
- Shim Thickness 0.001 in
- Thickness Tolerance +/-0.00005 in
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 69130
- Zoro # G203659477
- UPC # 698158691302
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.063 in |
Shim Length | 100 in |
Length Tolerance | +3.000/-0.250 in |
Length | 100" |
Width | 6" |
Size | 6 x 100" |
Description
Shim Stock, Shim Length 100 in, Shim Width 6 in, Thickness 0.001 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.063 in, Thickness Tolerance +/-0.00005 in, Material Aluminum, Material Grade/Class Grade 1000, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards AISI 1145-H19, AISI 1200-H18, AISI-1100-H18, ASTM-B209
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Roll Stock 54 ft. L x 12" W x 0.005" Thick (4CCV4)
- ZORO SELECT Oil Hard Drill Rod, O1, 9/32, 0.2812 In (O1D9326)
- ZORO SELECT Rubber Strip, Butyl, 1/8"Thick, 36"x4", 60A (BULK-RS-BTL60-17)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 2 1/2 In, 6 Ft (61F1X2.5-72)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0300In, Coral, PK10 (44670)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0015 In (16705)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0310 In (16775)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0050 In (44235)
- PRECISION BRAND Shim Stock, Sheet, Brass, 0.0250 In, 6", PK10 (17910)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0075 In, 10 In (44240)
- PRECISION BRAND Shim, Brass, 0.001" X 6" X 60 (17605)
- Precision Brand Shim Stock