Shop All Feeler Gauges
Precision Brand
Shim, Lengthening, 3/8 x .005 In, PK50
Mfr # 26057
Zoro # G3786651
product price: $17.19
/pk 50, $0.34/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thickness (In.) 0.0050"
- Thickness (mm) .127
- Round Shim Type Lengthening Shim
- Rockwell Hardness C48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 26057
- Zoro # G3786651
- UPC # 698158260577
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Inside Dia. | 0.289 in |
Inside Dia. Tolerance | -0.011 in |
Outside Dia. | 0.371 in |
Outside Dia. Tolerance | -0.004 in |
Outside Diameter | 0.371 in |
Inside Diameter Tolerance | +254/-0.000 mm |
Inside Diameter | 0.289 in |
Outside Diameter Tolerance | +0.000/-0.005 in |
Description
Lening Shim,Steel,0.005 in Thk,PK50, Product Type Shim, Round Shim Type Lengthening Shim, Inside Diameter 0.289 in, Inside Diameter Tolerance +254/-0.000 mm, Outside Diameter 0.371 in, Outside Diameter Tolerance +0.000/-0.005 in, Thickness 0.005 in, Thickness Tolerance +/-0.0005 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI-1095, AMS-5122B, MIL-S-4604, MIL-S-7947, SAE-1095, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Gun Nozzle, Safety, 7/9 In. L (1110SS)
- 3M DBI-SALA Tether, 5-1/2" L, For Hard Hats, PK100 (1500179)
- GREAT NECK Saw Set 5-11 Point (SS7)
- BON TOOL Bon 82-184 Wire Loop Ties, 16 Gauge 8", 1000/Bundle (82-184)
- PRECISION BRAND Shim Stock, Red, .002", Poly, 5"x20" (44120)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0015 In (19150)
- PRECISION BRAND Shim Stock, Blue, .005", Poly, 5"x20" (44135)
- PRECISION BRAND Feeler Gauge, SS, 0.001in, PK12 (77120)
- PRECISION BRAND Feeler Gauge, 0.0080x12 L, PK12 (19335)
- PRECISION BRAND Feeler Gauge, 0.0300x12 L, PK12 (19730)
- SURTEK 26 Blades Feeler Gauge Measurement Tool (107331)
- Precision Brand Feeler Gauges & Sets