Shop All Pin Assortments
Precision Brand
Roll Pin Assortment, 300 pcs.
Mfr # 12925
Zoro # G6296591
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) 1/16x1/2 in, (10) 1/16x1/4 in, (10) 1/16x3/4 in, (10) 1/16x3/8 in, (10) 3/32x1 1/2 in, (10) 3/32x1 1/4 in, (10) 3/32x1 in, (10) 3/32x5/8 in, (10) 5/64x1/2 in, (10) 5/64x1/4 in, (10) 5/64x3/4 in, (10) 5/64x3/8 in, (3) 3/8x1 1/2 in, (3) 3/8x1 3/4 in, (3) 3/8x2 1/2 in, (3) 3/8x2 in, (5) 5/16x1 1/4 in, (5) 5/16x1 3/4 in, (5) 5/16x2 1/2 in, (5) 5/16x2 in, (7) 1/4x1 1/2 in, (7) 1/4x1 1/4 in, (7) 1/4x1 3/4 in, (7) 1/4x2 in, (7) 3/16x1 1/2 in, (7) 3/16x1 1/4 in, (7) 3/16x1 3/4 in, (7) 3/16x1 in, (7) 5/32x1 1/2 in, (7) 5/32x1 1/4 in, (7) 5/32x1 3/4 in, (7) 5/32x1 in, (8) 1/8x1 1/2 in, (8) 1/8x1 1/4 in, (8) 1/8x1 in, (8) 1/8x5/8 in, (8) 7/32x1 1/2 in, (8) 7/32x1 1/4 in, (8) 7/32x1 3/4 in, (8) 7/32x2 in
- Number of Sizes 40
- Product Type Roll Pin
- Number of Pieces 300
- Material Grade/Class Ungraded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 12925
- Zoro # G6296591
- UPC # 698158129256
- Country of Origin United States
- Category Pin Assortments
Dimensions
Number of Sizes | 40 |
Details
Item | Maintenance Kits,300 pcs,40 Sizes |
Includes | (10) 1/16x1/2 in, (10) 1/16x1/4 in, (10) 1/16x3/4 in, (10) 1/16x3/8 in, (10) 3/32x1 1/2 in, (10) 3/32x1 1/4 in, (10) 3/32x1 in, (10) 3/32x5/8 in, (10) 5/64x1/2 in, (10) 5/64x1/4 in, (10) 5/64x3/4 in, (10) 5/64x3/8 in, (3) 3/8x1 1/2 in, (3) 3/8x1 3/4 in, (3) 3/8x2 1/2 in, (3) 3/8x2 in, (5) 5/16x1 1/4 in, (5) 5/16x1 3/4 in, (5) 5/16x2 1/2 in, (5) 5/16x2 in, (7) 1/4x1 1/2 in, (7) 1/4x1 1/4 in, (7) 1/4x1 3/4 in, (7) 1/4x2 in, (7) 3/16x1 1/2 in, (7) 3/16x1 1/4 in, (7) 3/16x1 3/4 in, (7) 3/16x1 in, (7) 5/32x1 1/2 in, (7) 5/32x1 1/4 in, (7) 5/32x1 3/4 in, (7) 5/32x1 in, (8) 1/8x1 1/2 in, (8) 1/8x1 1/4 in, (8) 1/8x1 in, (8) 1/8x5/8 in, (8) 7/32x1 1/2 in, (8) 7/32x1 1/4 in, (8) 7/32x1 3/4 in, (8) 7/32x2 in |
Product Type | Roll Pin |
Number of Pieces | 300 |
Material Grade/Class | Ungraded |
Description
Maintenance Kits,300 pcs,40 Sizes, Material Grade/Class Ungraded, Number of Pieces 300, Number of Sizes 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Short Drop-In Anchor, 3/8" Dia, Steel Zinc Plated (284930)
- TE-CO Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 175 mm, Steel, Black Oxide, 2 PK (60654)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51030.019.0062)
- ZORO SELECT Thread Cutting Screw, M8 x 20 mm, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (M67010.080.0020)
- PRECISION BRAND 287 Piece Metric Roll Pin Assortment (12960)
- PRECISION BRAND TAPER PIN ASSORTMENT - 100 PIECES (12907)
- PRECISION BRAND 124 Piece Stainless Steel Cotter Pin Assortment (12995)
- HANDI-CHEK Cotter Pin Asst SS PL 550pc Handi-Chek (DISP-CPS550HC)
- HANDI-CHEK Bridge Pin Asst CS ZC 74pc (DISP-BP074)
- ZORO SELECT Pin Assortment, 16 Sizes, 80 pcs. (JBDL16UCP05)
- ITW BEE LEITZKE Cotter Pin Asst, Extend Prong, Zinc, 420 PC (WWG-DISP-CP420)
- Precision Brand Pin Assortments