Shop All Wire Management Tools
Precision Brand Products
Type 321 Stainless Steel Tool Wrap, Width 20", Length 50', Thickness 0.002"
Mfr # 20425
Zoro # G405777917
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand Products
- MFR # 20425
- Zoro # G405777917
- UPC # 698158204250
- Country of Origin United States
- Category Wire Management Tools
Description
Made of type 321, soft annealed, stainless steel. Helps protect from scale and oxide buildup during heat treating in atmospheric furnaces. Eliminates decarburization buildup. Resistant to chromium carbide precipitation during exposure to high temperatures. Can be used in furnaces up to 2000 degrees f. Tool wrap protects the surface of air hardening tool steels. This cut-to-fit foil creates an airtight envelope around your part. It can be cut, folded, and crease-sealed with ease. Will not tear easily in normal use. Realize the benefits of a vacuum furnace at a fraction of the cost. Packaged in convenient, reclosable carton.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CONN 90DEG FLEX BX 1/2"" (49804)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 3R, Hinged (RHC202008)
- DR SHRINK Dr. Shrink DS-702W White Shrink Tape, 2" x 180' (DS-702W)
- SQUARE D Circuit Breaker Shunt Trip 2430V Ac/Dc (S33659)
- APC Toolless Cable Management Rings (Qty 10) (AR7540)
- ELECTRIDUCT Neoprene 3-Channel Cord Protector and Concealer- 10FT- Black (CC-RI-CP-10-BK)
- JONARD TOOLS F Connector Tool, 7/16" Contact Size (TWAF-71625)
- DROSSBACH Installation Tool, For Conduit 1 1/2-2 In (SLT-32)
- OK INDUSTRIES Manual Wire Wrap Tool, 20 AWG (HW-20)
- DROSSBACH Installation Tool, For Conduit 1/2-5/8 In (SLT-15)
- GARDNER BENDER Mounting Base, 1" x 1", Black, PK5 (45-MBUVB)
- Precision Brand Products Wire Management Tools