Shop All Wire Management Tools
Precision Brand Products
Type 321 Stainless Steel Tool Wrap, Width 10", Length 100', Thickness 0.002"
Mfr # 20250
Zoro # G205777919
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand Products
- MFR # 20250
- Zoro # G205777919
- UPC # 698158202508
- Country of Origin United States
- Category Wire Management Tools
Description
Made of type 321, soft annealed, stainless steel. Helps protect from scale and oxide buildup during heat treating in atmospheric furnaces. Eliminates decarburization buildup. Resistant to chromium carbide precipitation during exposure to high temperatures. Can be used in furnaces up to 2000 degrees f. Tool wrap protects the surface of air hardening tool steels. This cut-to-fit foil creates an airtight envelope around your part. It can be cut, folded, and crease-sealed with ease. Will not tear easily in normal use. Realize the benefits of a vacuum furnace at a fraction of the cost. Packaged in convenient, reclosable carton.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP15/45 HSG FNGR PRF RED (1327FP)
- EATON CUTLER-HAMMER Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125RP)
- TRIPP LITE Surge Protector Strip, 8 Outlet, White (TLP825)
- 3M 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (MNG10-8FX)
- PRECISION BRAND PRODUCTS Type 321 Stainless Steel Tool Wrap, Width 20", Length 50', Thickness 0.002" (20425)
- PRECISION BRAND PRODUCTS Type 309 Stainless Steel Tool Wrap, Width 24", Length 50', Thickness 0.002" (20610)
- OK INDUSTRIES Wire Wrapping Tool, Battery, 18 to 32 AWG (PTX)
- PANDUIT Wireendhldr, #28-#16 Awg, #8screw, PK100 (WEH-E8-C)
- SOFTALK Phone Cord Detangler, Clear (1500)
- D-LINE Bases, Cable Tidy, Black/White/Grey, SBS (US/CTBASE6MXD)
- GARDNER BENDER Mounting Base, 1" x 1", Black, PK5 (45-MBUVB)
- Precision Brand Products Wire Management Tools