Shop All Wire Management Tools
Precision Brand Products
Type 309 Stainless Steel Tool Wrap, Width 12", Length 50', Thickness 0.002"
Mfr # 20810
Zoro # G705777884
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand Products
- MFR # 20810
- Zoro # G705777884
- UPC # 698158208104
- Country of Origin United States
- Category Wire Management Tools
Description
Made of type 309, soft annealed, stainless steel. Helps protect from scale and oxide buildup during heat treating in atmospheric furnaces. Eliminates decarburization buildup. Resistant to chromium carbide precipitation during exposure to high temperatures. Can be used in furnaces up to 2240 degrees f. Tool wrap protects the surface of air hardening tool steels. This cut-to-fit foil creates an airtight envelope around your part. It can be cut, folded, and crease-sealed with ease. Will not tear easily in normal use. Realize the benefits of a vacuum furnace at a fraction of the cost. Packaged in convenient, reclosable carton.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 30A 125V/250V Black Industrial Grade L14-30R Locking Outlet Receptacle (065-2710)
- SQUARE D Molded Case Circuit Breaker, BGL Series 80A, 3 Pole, 347/600V AC, B Curve (BGL36080)
- POWER FIRST 50 ft. 12/3 3-Outlet Lighted Extension Cord SJTOW (4GAC5)
- INTERMATIC Timer, Spring Wound (FF5MH)
- PRECISION BRAND PRODUCTS Type 321 Stainless Steel Tool Wrap, Width 20", Length 50', Thickness 0.002" (20425)
- PRECISION BRAND PRODUCTS Type 309 Stainless Steel Tool Wrap, Width 24", Length 50', Thickness 0.002" (20610)
- GARDNER BENDER Mounting Base, 1" x 1", Black, PK5 (45-MBUVB)
- JONARD TOOLS F Connectot Tool, 6-1/2" L (TWAF-91640)
- SOFTALK Phone Cord Detangler, Black (1501)
- OK INDUSTRIES Manual Wrap/Unwrap Tool, 24-26 AWG (HW-UW-2426)
- OK INDUSTRIES Wire Wrapping Sleeve, 24-26 AWG (P2426)
- Precision Brand Products Wire Management Tools