Shop All Shim Stock Assortments
Precision Brand Products
Size A 2" x 2" Plastic Slotted Shim, 170 Piece Assortment - Made In USA
Mfr # 42905
Zoro # G605974840
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand Products
- MFR # 42905
- Zoro # G605974840
- UPC # 698158429059
- Country of Origin United States
- Category Shim Stock Assortments
Description
Assortment contains 10 each of the following thicknesses: 0.0005", 0.001", 0.0015", 0.002", 0.003" ,0.004", 0.005", 0.0075", 0.010", 0.0125", 0.015", 0.020", 0.025", 0.030", 0.040", 0.050", and 0.060". Made from a high quality, color coded, plastic material, that has minimal compression during use. Size a - 2" x 2". Slot size - 5/8". Packaged in a sturdy chipboard box. Precision brand plastic slotted shim is used for mounting and leveling smaller, fractional horsepower motors, various gages and instruments, and light-duty plant machinery. A more economical option when stainless steel slotted shim properties are not needed. Plastic slotted shim is not recommended and should not be used for larger, heavier motors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3/8 in Dia. (4792_72_0)
- ZORO SELECT Alloy Steel Square Bar, 24 in L, 3/4 in W (40S.75-24)
- ZORO SELECT Rubber Sheet, SBR, 1"Thick, 12"x12", 70A (BULK-RS-SBR75-165)
- ZORO SELECT SS Sheet 304, 12 in Overall W (713_12_36)
- PRECISION BRAND PRODUCTS Size C 4" x 4" Stainless Steel Slotted Shim, 260 Piece Full Assortment - Made In USA (42920)
- PRECISION BRAND PRODUCTS Size A 2" x 2" Stainless Steel Slotted Shim, 260 Piece Full Assortment - Made In USA (42900)
- PRECISION BRAND PRODUCTS Size B 3" x 3" Stainless Steel Slotted Shim, 260 Piece Full Assortment - Made In USA (42910)
- PRECISION BRAND PRODUCTS Size D 5" x 5" Stainless Steel Slotted Shim, 80 Piece Shop Kit - Made In USA (42975)
- PRECISION BRAND PRODUCTS Size B 3" x 3" Stainless Steel Slotted Shim, 130 Piece Mini Assortment - Made In USA (42950)
- PRECISION BRAND Slotted Shim with Tab AA, 0.0250" Thickness, Pk20 (42112)
- ZORO SELECT Slotted Shim 3 x 3" x 0.075", Pk10 (36D741)
- Precision Brand Products Shim Stock Assortments