Shop All Oversized Key Stock
Precision Brand Products
Oversized Key Stock, 22 mm W, 40 mm H, Steel
Mfr # 5307
Zoro # G705990573
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Width 22 mm
- Height 40 mm
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand Products
- MFR # 5307
- Zoro # G705990573
- UPC # 698158053070
- Country of Origin Italy
- Category Oversized Key Stock
Dimensions
Width | 22 mm |
Height | 40 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Steel |
Finish | Plain |
Description
Material is high quality, cold drawn steel. Precision brand metric keystock is used to accommodate metric keyways.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (HWSMS1012)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/4" , Brass 100 PK (FWBR14)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 3/32 in Shaft Dia, 100 PK (E-9SS)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M24-3.00, Steel, Class 10, Zinc Plated, 24 mm Ht, 10 PK (M12910.240.0001)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/2 in W, 5/8 in H, Carbon Steel (WWG360500062512)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/8 in W, 5/8 in H, Carbon Steel (WWG360625062512)
- ZORO SELECT Oversized Key Stock, 305 mm L, 9 mm W, 14 mm H, 18-8 Stainless Steel (WWG751409305)
- ZORO SELECT Oversized Key Stock, 12 in L, 1-1/2 in W, 1-1/2 in H, Carbon Steel (WWG361500150012)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/8 in H, Carbon Steel (3501250250-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, 18-8 Stainless Steel (WWG750375037512)
- ZORO SELECT Oversized Key Stock, 305 mm L, 16 mm W, 28 mm H, Carbon Steel (WWG362816305)
- Precision Brand Products Oversized Key Stock